This product requires certification to purchase.

240V SPST 60T11 Style Snap-Action Temperature Control 120°F Open/110°F Close

You last purchased this on
 
Supco

L Series 240V SPST 60T11 Style Snap-Action Temperature Control 120°F Open/110°F Close

  • Fast #
  • Part #SL120
  • Item #5052740
  • Manufacturer Part #L120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

L Series 240V SPST 60T11 Style Snap-Action Temperature Control 120°F Open/110°F Close

  • Fast #
  • Part #SL120
  • Item #5052740
  • Manufacturer Part #L120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Welded construction for integrity of current carrying components
  • Open on rise
  • Quick disconnect, 1/4" terminals
  • Closes when temperature differential is reached
  • Electrical rating: 60T
  • UL® and CSA® approved
  • Requires Certification

Documents


Specifications

AMP:
60
Application:
HVAC/R Systems
Collection:
L Series
Depth:
3/4 in
Diameter:
93/100 in
Product Type:
Thermostat
Temperature Range:
110 to 120 Deg F
UL Listed:
Yes
Width:
1-1/2 in