This product requires certification to purchase.

25A Thermal Cut Off Fuse Kit

You last purchased this on
 
Supco

Therm-O-Disc® 25A Thermal Cut Off Fuse Kit

  • Fast #
  • Part #SSET194
  • Item #4479593
  • Manufacturer Part #SET194
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 25A Thermal Cut Off Fuse Kit

  • Fast #
  • Part #SSET194
  • Item #4479593
  • Manufacturer Part #SET194
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dryer thermostat and fuse kit
  • High limit thermostat and 325° safety cutout
  • Can replace Whirlpool® 279816
  • Requires Certification

Documents


Specifications

AMP:
25
Application:
HVAC/R Systems
Brand Model Compatibility:
Whirlpool: 279816, 3399848, 3977393
Collection:
Therm-O-Disc®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1-1/2 in
Length:
1 in
Material:
Metal, Plastic
Maximum Temperature:
194
Product Type:
Thermostat
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Temperature Range:
Up to 250 Deg F
UL Listed:
Yes
Volts:
240V
Width:
4-1/2 in