This product requires certification to purchase.

25A Thermal Fuse

You last purchased this on
 
Supco

Therm-O-Disc® 25A Thermal Fuse

  • Fast #
  • Part #SSET401
  • Item #4479588
  • Manufacturer Part #SET401
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Therm-O-Disc® 25A Thermal Fuse

  • Fast #
  • Part #SSET401
  • Item #4479588
  • Manufacturer Part #SET401
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dryer 196° safety thermal cutout
  • Single shot fuse
  • 3/16" terminals
  • Can replace Whirlpool® 3392519
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
3388651, 694511, 80005, WE4X857
Collection:
Therm-O-Disc®
Height:
2 in
Length:
3/4 in
Material:
Bi-metal
Maximum Temperature:
196
Product Type:
Thermal Fuse
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Temperature Range:
Up to 196 Deg F
UL Listed:
Yes
Volts:
240VAC
Width:
4-1/2 in