Electrical Meter & Multimeter
TradeFox™ Electrical Meter & Multimeter
Frequently Purchased Together
Product Details
Product Details
- 2-Spade Adapters, Jumper King° Thermostat Bypass Tool, Hard Carrying Case
- 6-Alligator Clips, 6-Magnetic Tips, 6-Jumper Leads, 6-Self Piercing Insulation Tips
- For Use on low voltage circuits only (0-30VAC/VDC)
- Innovative selector switches to activate leads/circuits of your choosing at any time
- No batteries required - powered by the low voltage in the A/C unit
- Rugged unit has a rubberized boot, a magnet and fold-out hook for convenient mounting
- Will never short out - contains a resettable popper fuse
- Works on multiple stage units including heat pumps
- Jumper lengths are 20 inches long.
Documents
Specifications
- AMP:
- 5
- Application:
- HVAC
- CE Approved:
- No
- Collection:
- TradeFox™
- Color Finish Name:
- Orange
- Height:
- 4 in
- Length:
- 7-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 150 Deg F
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 1.57 lb
- Width:
- 4-22/25 in
- Wire Gauge (AWG):
- 18 ga