Transformer
Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Foot mount
- Primary: 120V / 208V / 240V
- Secondary: 24V
- Output VA: 40VA
- Class 2 rated
Specifications
- AMP:
- 120, 208, 240
- Brand Model Compatibility:
- AT40A1121, AT40A1139, AT40B1214
- Color Finish Name:
- Silver
- Depth:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 4 in
- Material:
- Metal, Plastic
- Phase:
- Single Phase
- Product Type:
- Step-Down Transformer
- UL Listed:
- Yes
- VA Rating:
- 40 VA
- Volts:
- 120/208/240V, 24V
- Width:
- 2-1/2 in