This product requires certification to purchase.

Universal Surface Element Metal Receptacle Kit

You last purchased this on
 
Supco

Universal Surface Element Metal Receptacle Kit

  • Fast #
  • Part #SRR117
  • Item #4353315
  • Manufacturer Part #RR117
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Universal Surface Element Metal Receptacle Kit

  • Fast #
  • Part #SRR117
  • Item #4353315
  • Manufacturer Part #RR117
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can replace Electrolux®, Maytag® and Whirlpool®
  • Heavy duty
  • Includes horizontal and vertical bracket, block and hardware
  • Requires Certification

Specifications

Brand Model Compatibility:
13-2626-00-10, 13-2626-08-10, 13-2626-23-10, 13-2626-57-10, 13-2626-66-10, 13-3028-00-02, 13-3028-08-02, 13-3028-23-02, 13-3628-00-02, 13-3628-08-02, 13-3628-23-02, 31-1049-00-01, 31-1049-00-02, 31-1049-00-03, 31-1049-00-04, 31-1049-00-05, 31-1049-00-06
CSA Certified:
No
Depth:
1 in
GSA Approved:
No
Height:
1 in
Length:
7 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Receptacle Kit
Thickness:
1 in
UL Listed:
Yes
Volts:
240V
Width:
1 in