This product requires certification to purchase.

Universal Range Knob Kit with 4 Knobs, 20 Inserts and Surface Overlays

You last purchased this on
 
Supco

Universal Range Knob Kit with 4 Knobs, 20 Inserts and Surface Overlays

  • Fast #
  • Part #SRK100
  • Item #1794052
  • Manufacturer Part #RK100
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Universal Range Knob Kit with 4 Knobs, 20 Inserts and Surface Overlays

  • Fast #
  • Part #SRK100
  • Item #1794052
  • Manufacturer Part #RK100
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal electric surface unit range knob kit
  • Four knobs with overlays for CW or CCW rotation
  • Inserts fit many different shafts
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
GSA Approved:
No
Height:
1 in
Length:
6 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Knob Kit
Thickness:
1 in
UL Listed:
No
Width:
5 in