1/4 - 1/3 hp 120V Round Start Capacitor
Urco 1/4 - 1/3 hp 120V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60All Sizes
Product Details
Product Details
- For use with 110 to 120 VAC compressors
- Replaces relay overload and provides a boost for hard start and unbalanced systems
- Prevents low voltage starting problems
- UL® approved
- For 1/4 - 1/3 horsepower
Specifications
- AMP:
- 6.8
- CSA Certified:
- Yes
- Capacitor Type:
- Hard Start
- Collection:
- Urco
- Height:
- 5 in
- Horsepower:
- 1/4 - 1/3 hp
- Length:
- 6 in
- MFD Rating:
- 292 mfd
- Material:
- Plastic
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 687152023752
- Volts:
- 120V
- Width:
- 2-1/2 in