1/4 - 1/3 hp 120V Round Start Capacitor
Urco 1/4 - 1/3 hp 120V Round Start Capacitor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Universal hardstart kit
- Replaces relay, overload and provides a boost for hard start and unbalanced systems
- Prevents low voltage starting problems
- Prewired for use with or without run capacitor
Documents
Specifications
- AMP:
- 6.8
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Hard Start
- Collection:
- Urco
- Height:
- 5 in
- Horsepower:
- 1/4 - 1/3 hp
- Length:
- 6 in
- MFD Rating:
- 292 mfd
- Material:
- Plastic
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-1/2 in