4 oz. Pull-Out Spout Oiler
Zoom Spout® 4 oz. Pull-Out Spout Oiler
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All purpose lubricating oil
- Flexible spout extends and retracts to any in-between length
- Withstands high temperatures without breaking down
- Viscosity: 92 99 @ 140° F
- Sold 12/case
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CARB OTC LEED Compliant:
- No
- Collection:
- Zoom Spout®
- Color Finish Name:
- Clear
- Depth:
- 2 in
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Oil
- Size:
- 4 oz
- Width:
- 2 in