3/4 in. x 76 ft. Black Electrical Tape
Scotch® 3/4 in. x 76 ft. Black Electrical Tape
Frequently Purchased Together
Product Details
Product Details
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
- Resists UV rays, abrasion, moisture, alkalis, solvents and acids
- Flame-retardant and inhibits the corrosion of electrical conductors
- Made of durable PVC
- Compatible with rubber and synthetic splicing compounds
- Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
- For indoor and outdoor applications
- Used for harnessing and bundling of wires and cable applications
- RoHS compliant
Documents
Specifications
- ASTM:
- ASTM D-3005
- Application:
- Bundling, Insulation, Indoor, Outdoor
- Collection:
- Scotch®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 76 ft
- Material:
- Rubber, Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 176
- Package Quantity:
- Case of 100
- Product Type:
- Electrical Tape
- Temperature Range:
- 0 to 221 Deg F
- Tensile Strength:
- 15 lbs/inch
- Thickness:
- 7 mil
- UL Listed:
- Yes
- Width:
- 3/4 in