24 oz. Spray Adhesive in Clear
Super 77™ 24 oz. Spray Adhesive in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Versatile adhesive bonds a wide range of lightweight materials
- Great spray pattern and low soak-in for high coverage and strong, long-lasting bond
- High initial grab and aggressive tack helps keep fast-paced projects moving forward
- Forms strong bonds with paper, cardboard, fabric, cushion foam, plastic, metal, wood and more
- Stays in place with little to no run or migration
Specifications
- Application:
- Film, Foils, Fabric, Construction, Home Repair
- Collection:
- Super 77™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 150
- Product Type:
- Spray Adhesive
- Size:
- 24 oz