This product requires certification to purchase.

24 oz. Super Spray Adhesive

You last purchased this on
 
Super 77™

Super 77™ 24 oz. Super Spray Adhesive

  • Fast #
  • Part #3M7000000931
  • Item #989537
  • Manufacturer Part #7000000931
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Super 77™

Super 77™ 24 oz. Super Spray Adhesive

  • Fast #
  • Part #3M7000000931
  • Item #989537
  • Manufacturer Part #7000000931
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 900
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High tack, high coverage and fast drying for permanently attaching foils, carpeting, lightweight paper, cardboard, and felt
  • Low VOCs
  • Versatile
  • Use to attach cloth to painted or unpainted metals and wood
  • Not for sale or use in CA and other states.
  • Bonds quickly in 15 seconds
  • Requires Certification

Documents


Specifications

Application:
Paper, Cardboard, Fabric, Plastic, Metal, Wood
Collection:
Super 77™
Color Finish Category:
Clear
Color Finish Name:
Clear
Maximum Temperature:
150
NSF Certified:
No
Product Type:
Spray Adhesive
Size:
16.75 oz