This product requires certification to purchase.

1 in. Brass NPT Valve Adapter

You last purchased this on
 
Superior Controls

Model 2000 1 in. Brass NPT Valve Adapter

  • Fast #
  • Part #S2000100
  • Item #1759278
  • Manufacturer Part #2000100
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Superior Controls

Model 2000 1 in. Brass NPT Valve Adapter

  • Fast #
  • Part #S2000100
  • Item #1759278
  • Manufacturer Part #2000100
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for new installations and for converting existing manual valves to automatic
  • Self-cleaning, dirt-free, clog-free design
  • All EPDM rubber parts outlast commonly used Buna-N parts when exposed to reclaimed water
  • Designed for tight-fitting installations such as curbs, walls, and close manifolds
  • Requires Certification

Documents


Specifications

Collection:
Model 2000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Brass