3/4 in. Brass NPT Valve Adapter
Model 2000 3/4 in. Brass NPT Valve Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for new installations and for converting existing manual valves to automatic
- Self-cleaning, dirt-free, clog-free design
- All EPDM rubber parts outlast commonly used Buna-N parts when exposed to reclaimed water
Documents
Specifications
- Collection:
- Model 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass