Size L 18 ga PVC Cotton and Plastic Construction and Cold Storage Applications Reusable Gloves in Red and Black
Dexterity® Size L 18 ga PVC Cotton and Plastic Construction and Cold Storage Applications Reusable Gloves in Red and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A micropore PVC coating provides a high level of flexibility even in sub-zero temperatures, and a palm coating ensures a strong, steady grip
- Quick-drying capabilities make them even more versatile
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A3, ANSI Puncture 2
- Coating:
- PVC
- Collection:
- Dexterity®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cold Storage Applications, Construction, General Maintenance, General Purpose, Knit, Puncture Resistant
- Material:
- Cotton, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 18 ga