This product requires certification to purchase.

50 gal. Residential Indirect Water Heater

Heat Transfer Products

SuperStor® Contender 50 gal. Residential Indirect Water Heater

  • Fast #
  • Part #SSSC50
  • Item #1814108
  • Manufacturer Part #SSC-50
5 out of 5 Customer Rating
Brand image
Heat Transfer Products

SuperStor® Contender 50 gal. Residential Indirect Water Heater

  • Fast #
  • Part #SSSC50
  • Item #1814108
  • Manufacturer Part #SSC-50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
50 gal
Collection:
SuperStor® Contender
Diameter:
23 in
Energy Star Compliant:
No
Height:
46-1/2 in
Pressure - Maximum:
150 psi
UL Listed:
No
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Indirect Fired