This product requires certification to purchase.

80 gal. Indirect-Fired Water Heater

You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra 80 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #SSSU80
  • Item #1665871
  • Manufacturer Part #SSU-80
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra 80 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #SSSU80
  • Item #1665871
  • Manufacturer Part #SSU-80
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
80 gal
Collection:
SuperStor® Ultra
Diameter:
23-1/4 in
End Connections:
NPT
Height:
72 in
Material:
Stainless Steel
Material Type:
316L
Power Source:
Indirect
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired