This product requires certification to purchase.

1/2 in. x 7200 ft. x 0.031 in. Polypropylene Strapping

You last purchased this on
 
Supply Source

1/2 in. x 7200 ft. x 0.031 in. Polypropylene Strapping

  • Fast #
  • Part #SH1260EMB072T7
  • Item #7239314
  • Manufacturer Part #H1260EMB072T7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supply Source

1/2 in. x 7200 ft. x 0.031 in. Polypropylene Strapping

  • Fast #
  • Part #SH1260EMB072T7
  • Item #7239314
  • Manufacturer Part #H1260EMB072T7
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Food, Machine Packing, Newspaper Bundles, Timber
Green Seal Certified:
No
Length:
7200 ft
Material:
Plastic
Material Type:
Polypropylene
Thickness:
0.031 in
Width:
1/2 in