This product requires certification to purchase.

16 in. x 1500 ft. 47 ga Hand Stretch Film

You last purchased this on
 
Supply Source

16 in. x 1500 ft. 47 ga Hand Stretch Film

  • Fast #
  • Part #SSH12405457
  • Item #8018562
  • Manufacturer Part #SH.12405.457
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supply Source

16 in. x 1500 ft. 47 ga Hand Stretch Film

  • Fast #
  • Part #SSH12405457
  • Item #8018562
  • Manufacturer Part #SH.12405.457
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Green Seal Certified:
No
Length:
1500 ft
Thickness:
47 ga
Width:
16 in