This product requires certification to purchase.

50 x 42 x 68 in. x 6 mil Pallet Bag (Roll of 25)

You last purchased this on
 
Supply Source

50 x 42 x 68 in. x 6 mil Pallet Bag (Roll of 25)

  • Fast #
  • Part #SHSPB
  • Item #7965095
  • Manufacturer Part #HSPB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supply Source

50 x 42 x 68 in. x 6 mil Pallet Bag (Roll of 25)

  • Fast #
  • Part #SHSPB
  • Item #7965095
  • Manufacturer Part #HSPB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Length:
50 in
Package Quantity:
Roll of 25
Product Type:
Pallet Bag
Thickness:
6 mil
Width:
68 in