This product requires certification to purchase.

600 ft. Polypropylene Truck Rope in Black and Orange

You last purchased this on
 
Supply Source

600 ft. Polypropylene Truck Rope in Black and Orange

  • Fast #
  • Part #S305005
  • Item #7292687
  • Manufacturer Part #305005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supply Source

600 ft. Polypropylene Truck Rope in Black and Orange

  • Fast #
  • Part #S305005
  • Item #7292687
  • Manufacturer Part #305005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Orange
Diameter:
3/8 in
Length:
600 ft
Material:
Plastic
Material Type:
Polypropylene
Work Load Limit:
2190 lb