Polystyrene Toilet Seat Cover Dispenser in White
Polystyrene Toilet Seat Cover Dispenser in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polystyrene
- Width:
- 16 in