This product requires certification to purchase.

White 550 ft. Plastic Twine

You last purchased this on
 
Supply Source

White 550 ft. Plastic Twine

  • Fast #
  • Part #S027007
  • Item #7292688
  • Manufacturer Part #027007
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supply Source

White 550 ft. Plastic Twine

  • Fast #
  • Part #S027007
  • Item #7292688
  • Manufacturer Part #027007
3.9 out of 5 Customer Rating

X Points
per ROLL
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
550 ft
Material:
Plastic
Material Type:
Polypropylene
Number of Tools Included:
1
Tool Type:
Twine
Work Load Limit:
250 lb