Package Quantity Info:
Each: 1 Case: 6 Pallet: 270-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LED source
- No maintenance nickel cadmium battery
- Polycarbonate housing
- Suitable for wall or ceiling mount
- Patented EZ hang installation with universal j-box mounting
- UL 924 listed
- Five year warranty
- CRI: 80 or 90
Specifications
- Application:
- Residential
- Battery Type:
- Nickel-cadmium
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Battery
- UL Listed:
- UL 924
- Volts:
- 120/240/277V
- Weight:
- 4 lb
- Width:
- 1-3/4 in