1/2 x 1/2 x 1/4 in. Cast Steel NPT Wye Valve Strainer
YT6 1/2 x 1/2 x 1/4 in. Cast Steel NPT Wye Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME Class 600
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- YT6
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/4 in
- Length:
- 3-1/4 in
- Material:
- Cast Steel, Stainless Steel
- Material Type:
- A216-WCB
- Perforation Size:
- 1/32 in
- Pressure - High:
- 1480, 600
- Pressure Class:
- 1480#, 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye