This product requires certification to purchase.

25 x 22 in. Dual Mount Laundry Sink in White

You last purchased this on
 
Swan Corporation

25 x 22 in. Dual Mount Laundry Sink in White

  • Fast #
  • Part #SSSUS1000WH
  • Item #7198424
  • Manufacturer Part #SSUS1000.010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Corporation

25 x 22 in. Dual Mount Laundry Sink in White

  • Fast #
  • Part #SSSUS1000WH
  • Item #7198424
  • Manufacturer Part #SSUS1000.010
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
2 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Sink Installation Type:
Dual Mount
Sink Material:
Swanstone
UL Listed:
No