3-7/8 in. Tub & Shower Wall Trim Kit in White
3-7/8 in. Tub & Shower Wall Trim Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accommodates 60" or 72" bathtub and shower wall panel systems
- Matte finish
- Authentic solid surface to coordinate with tub and shower systems
- Includes four trim strips and two corner moldings
- Also includes instructions and everything needed for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74 in
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Width:
- 3-7/8 in