36 x 36 in. Solid Surface Neo-Angle Shower Base with Center Drain in Bisque
36 x 36 in. Solid Surface Neo-Angle Shower Base with Center Drain in Bisque
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 36 in
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 5-1/2 in
- Width:
- 36 in