48 x 72 in. Veritek Shower Wall Kit in White
48 x 72 in. Veritek Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Walls have a natural gloss finish that will not chip or crack
- Molded-in color runs completely through material
- Interlocking panels nail directly to studs and create a one-piece appearance
- Easy to install
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72 in
- IAPMO Listed:
- No
- Length:
- 34 in
- Material:
- Veritek
- Product Type:
- Wall Set
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 48 in