This product requires certification to purchase.

50 x 58 in. Tub & Shower Wall

You last purchased this on
 
Swan Corporation

50 x 58 in. Tub & Shower Wall

  • Fast #
  • Part #SGN58WH
  • Item #1686215
  • Manufacturer Part #GN58000.010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Corporation

50 x 58 in. Tub & Shower Wall

  • Fast #
  • Part #SGN58WH
  • Item #1686215
  • Manufacturer Part #GN58000.010
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install for remodeling projects or new construction
  • Finish: High Gloss
  • Affordable wall system made of Veritek™ with no surface coating to chip or crack - color runs throughout
  • Has no grout to mold or mildew
  • Fits 30"D x 60"W or smaller tub area
  • Trimmable panels
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Height:
58 in
Installation Type:
Wall Mount
Length:
50 in
Material:
Veritek
Number of Pieces:
3 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Wall Installation:
Glue-Up
Width:
29 in