This product requires certification to purchase.

72-1/2 x 62 in. Swanstone Shower Unit in White

You last purchased this on
 
Swan Corporation

72-1/2 x 62 in. Swanstone Shower Unit in White

  • Fast #
  • Part #SSTMK723662WH
  • Item #4630968
  • Manufacturer Part #STMK723662.010
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Corporation

72-1/2 x 62 in. Swanstone Shower Unit in White

  • Fast #
  • Part #SSTMK723662WH
  • Item #4630968
  • Manufacturer Part #STMK723662.010
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Swanstone 3" x 6" subway tile pattern
  • Heat resistant
  • No grout to maintain
  • Includes 2 side panels, 1 back panel and 2 corner soap dishes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Height:
72-1/2 in
IAPMO Listed:
Yes
Material:
Swanstone
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
UL Listed:
No
Width:
62 in