72 x 60 x 30 in. Tub Wall Kit in White
72 x 60 x 30 in. Tub Wall Kit in White
Product Details
Product Details
- 30" X 60" X 72"
- Soap dishes and installation kit sold separately
- Color coordinates with other Swan products
- Eliminates water, mold, mildew and grout problems
- Authentic solid surface with no coating to chip or crack
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA Z124.6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Swanstone Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 30 in