This product requires certification to purchase.

You last purchased this on
 
Swan Corporation

  • Fast #
  • Part #SSB03060RM130
  • Item #4740737
  • Manufacturer Part #SB03060RM.130
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Corporation

  • Fast #
  • Part #SSB03060RM130
  • Item #4740737
  • Manufacturer Part #SB03060RM.130
5 out of 5 Customer Rating

X Points
Color Finish Name: Ice Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Location:
Right
Drain Opening:
3 in
Height:
4-3/16 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Solid Surface
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
4-3/16 in
UL Listed:
No
Width:
30 in