Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for remodeling projects and new construction
- Five panel system with softly textured surface
- Limited lifetime warranty
- Authentic solid surface with no surface coating to chip or crack
- Softly textured wall system made of Veritek™ to resist scratches and chips
- Affordable wall kit has many upgrade features at a value price.
- Will not mold or mildew
- Trimmable panels
- Fits 28"-30"D x 58"-60"W tub area, 57" high
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Height:
- 57 in
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Veritek
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Wall Installation:
- Glue-Up
- Width:
- 30 in