36 in. Shower Wall Kit in White
Swanstone 36 in. Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed to fit floors 36" x 60" or smaller
- Easily trimmed to fit smaller floors or when working with out-of-plumb walls
- Authentic solid surface with no surface coating to chip or crack
- Mold and mildew resistant
- No grout to clean
- Includes wall panels, 2 corner moldings and 2 corner soap dishes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Swanstone
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Height:
- 72 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 60 in