Trim Kit in White
Trim Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Accommodates 96" shower wall panel systems
- Matte finish
- Authentic solid surface to coordinate with tub and shower systems
- Includes four trim strips and two corner moldings
- Coordinates with Swanstone wall systems, floors and vanity tops for a designer look
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 105 in
- IAPMO Listed:
- No
- Material:
- Swanstone
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3-7/8 in