30 x 60 in. Bath Wall Kit
Veritek® 30 x 60 in. Bath Wall Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfect for new construction or remodeling jobs
- Nails directly to studs for fast installation
- No surface coating to chip or crack
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- Veritek
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Width:
- 60 in