This product requires certification to purchase.

34 in. x 48 in. Shower Base with Center Drain in White

You last purchased this on
 
Swan Corporation

Veritek® 34 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF03448MD010
  • Item #3451948
  • Manufacturer Part #FF03448MD.010
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Corporation

Veritek® 34 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF03448MD010
  • Item #3451948
  • Manufacturer Part #FF03448MD.010
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Center drain location
  • Single threshold
  • Made of composite materials
  • Pebbled, slip-resistant surface for safety
  • Non-porous surface will not mold or mildew
  • Coordinates with Swanstone shower and bath systems
  • Easy to install and maintain
  • Requires Certification

Specifications

Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-1/2 in
IAPMO Listed:
Yes
Length:
34 in
Material:
Fiberglass
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
4-1/2 in
Width:
48 in