This product requires certification to purchase.

Double Floor Mounting Laundry Tray in White

Swan Corporation

Veritek® Double Floor Mounting Laundry Tray in White

  • Fast #
  • Part #SMF2F
  • Item #55582
  • Manufacturer Part #MF20000FM.001
4.6 out of 5 Customer Rating
Brand image
Swan Corporation

Veritek® Double Floor Mounting Laundry Tray in White

  • Fast #
  • Part #SMF2F
  • Item #55582
  • Manufacturer Part #MF20000FM.001
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floor standing
  • Molded-in wash board
  • Sturdy construction has no surface coating to chip or crack
  • Comes with a factory installed drain, sturdy angular steel legs (4) with hardware and pre-drilled 4 in. centers to accommodate the faucet of your choice
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Number of Bowls:
2
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Sink Installation Type:
Floor Mount
Sink Material:
Veritek
UPC:
671037013921