This product requires certification to purchase.

32-3/4 x 21-1/8 in. No Hole Solid Surface 2 Bowl Undermount Kitchen Sink in Bermuda Sand

You last purchased this on
 
Swan Surfaces

32-3/4 x 21-1/8 in. No Hole Solid Surface 2 Bowl Undermount Kitchen Sink in Bermuda Sand

  • Fast #
  • Part #SUS03015SB040
  • Item #3453556
  • Manufacturer Part #US03015SB.040
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan Surfaces

32-3/4 x 21-1/8 in. No Hole Solid Surface 2 Bowl Undermount Kitchen Sink in Bermuda Sand

  • Fast #
  • Part #SUS03015SB040
  • Item #3453556
  • Manufacturer Part #US03015SB.040
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Bermuda Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Our most popular undermount sink style.
  • Renewable surface will not wear away.
  • Hot pots & boiling water will not harm.
  • Highest resistance of impact from heavy objects.
  • Mounts underneath your choice of countertop for high-design appeal.
  • Heat, stain, and scratch resistant for lasting beauty.
  • 8" (229mm) deep bowl.
  • Easy to Clean
  • Mixed Finishes
  • Remodeling or New Construction
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA B45.5
Color Finish Category:
Neutrals
Color Finish Name:
Bermuda Sand
Drain Location:
Rear Left
Number of Bowls:
2
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/2 in x 18-1/8 in x 8 in
Sink Bowl Size, Right:
14-1/2 in x 15-5/8 in x 8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Solid Surface
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32-3/4 in x 21-1/8 in