62 x 36 x 96 in. Shower Wall Set in White
62 x 36 x 96 in. Shower Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 96 in
- Length:
- 36 in
- Material:
- Swanstone
- Product Type:
- Wall Set
- Wall Installation:
- Glue-Up
- Width:
- 62 in