This product requires certification to purchase.

36 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
Swan

Veritek® 36 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SVP3636CPAN010
  • Item #9785616
  • Manufacturer Part #VP3636CPAN.010
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan

Veritek® 36 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SVP3636CPAN010
  • Item #9785616
  • Manufacturer Part #VP3636CPAN.010
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-Leveled base
  • Slip-resistant, textured bottom
  • Patented designed: corner drainage channels, step-design finishing guides, extended nailing flange
  • Available in White only
  • Durable solid surface material with center drain
  • Modern Matte finish
  • Coordinating wall sets available
  • 15-year residential limited warranty
  • Lightweight and durable, better bathroom solution
  • Easy and quick installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Height:
6 in
Length:
36 in
Material:
Solid Surface
Shower Base Shape:
Square
Width:
36 in