This product requires certification to purchase.

60 in. x 30 in. Shower Base with Left Drain in White

You last purchased this on
 
Swan

Veritek® 60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #SVP6030CPANL010
  • Item #9785620
  • Manufacturer Part #VP6030CPANL.010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan

Veritek® 60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #SVP6030CPANL010
  • Item #9785620
  • Manufacturer Part #VP6030CPANL.010
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pre-leveled base
  • Designed for tile-wall applications
  • Slip resistant, textured bottom
  • Extended tiling flange (3T)
  • Enhanced front profile
  • Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
  • Composite surface
  • Durable High Gloss finish
  • 15 Year Residential Limited Warranty
  • Easy and quick installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Height:
6 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Composite
Shower Base Shape:
Rectangle
Threshold Height:
7 in
UL Listed:
No
Width:
30 in