This product requires certification to purchase.

24 x 24 x 62 in. Tub & Shower Wall

You last purchased this on
 
Swan

Veritek Pro™ 24 x 24 x 62 in. Tub & Shower Wall

  • Fast #
  • Part #SVP2462CSW010
  • Item #9785624
  • Manufacturer Part #VP2462CSW.010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan

Veritek Pro™ 24 x 24 x 62 in. Tub & Shower Wall

  • Fast #
  • Part #SVP2462CSW010
  • Item #9785624
  • Manufacturer Part #VP2462CSW.010
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower walls are lightweight and durable
  • Easy wedge and lock system makes it easy to install
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinates with 6062CBW-AW back wall
  • Coordinates with 6030CTL/R-AW tub
  • Fifteen year residential limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Veritek Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
GSA Approved:
No
Height:
62 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Composite
NSF Certified:
No
Number of Pieces:
2 Piece
UL Listed:
No
Wall Installation:
Direct-to-Stud
Width:
24 in