This product requires certification to purchase.

27 x 74 in. Shower End Wall Set in White

You last purchased this on
 
Swan

Veritek™ Pro 27 x 74 in. Shower End Wall Set in White

  • Fast #
  • Part #SVP2774CSW010
  • Item #9785621
  • Manufacturer Part #VP2774CSW.010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Swan

Veritek™ Pro 27 x 74 in. Shower End Wall Set in White

  • Fast #
  • Part #SVP2774CSW010
  • Item #9785621
  • Manufacturer Part #VP2774CSW.010
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower walls are lightweight and durable
  • Easy wedge and lock system makes it easy to install
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinates with 3636CPAN-AW, 4834CPAN-AW, or 6034CPAN-AW bases
  • Coordinates with 3674CBW-AW, 4874CBW-AW, or 6074CBW-AW walls
  • Fifteen year residential limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Veritek™ Pro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Height:
74 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Composite
Number of Pieces:
2 Piece
Product Type:
Shower End Wall Set
UL Listed:
No
Wall Installation:
Direct-to-Stud
Width:
27 in