36 x 74 in. Shower Back Wall in White
Veritek™ Pro 36 x 74 in. Shower Back Wall in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shower walls are lightweight and durable
- Easy wedge and lock system makes it easy to install
- Includes mulitiple toiletry shelves for extra storage
- Solid A2 composite material
- Durable high gloss finish
- Coordinates with 3636CPAN-AW base
- Coordinates with 2774CSW-AW sidewall set
- Fifteen year residential limited warranty
- 15 year residential limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek™ Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 74 in
- IAPMO Listed:
- No
- Material:
- Composite
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Back Wall
- UL Listed:
- No
- Wall Installation:
- Direct-to-Stud
- Width:
- 36 in