60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Veritek Pro™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pre-leveled base
- Slip resistant, textured bottom
- Left drain
- Solid A2 composite material
- Durable high gloss finish
- Coordinates with 6062CBW-AW back wall
- Coordinates with 2462CSW-AW sidewall set
- Fifteen year residential limited warranty
- Easy and quick installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 37 gal
- Collection:
- Veritek Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-3/4 in
- UL Listed:
- No
- Weight:
- 54 lb
- cUPC Certified:
- No