Veritek Pro™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shower walls are lightweight and durable
- Includes mulitiple toiletry shelves for extra storage
- Solid A2 composite material
- Durable high gloss finish
- Easy wedge and lock system makes it easy to install
- Coordinates with 6030CTL-AW or 6030CTR-AW tubs
- Coordinates with 2462CSW-AW sidewall set
- Fifteen year residential limited warranty
- 15 year residential limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Veritek Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 62 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Composite
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- Wall Installation:
- Direct-to-Stud
- Width:
- 60 in