Sweat Cast Bronze Reducing Tee
Sweat Cast Bronze Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584, ASTM D-2661
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Sanitary, Reducing
- Material:
- Cast Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov